
€637.40/ pieceexcl. VAT
€771.25incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench Without Bar |
Wrench width | 27 mm |
Length | 270 mm |
Material | Beryllium-Copper |
Weight | 850 g |
Model | Metric |