
€225.02/ pieceexcl. VAT
€272.27incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench Without Bar |
Wrench width | 20 mm |
Length | 210 mm |
Material | Aluminum bronze |
Weight | 400 g |
Model | Metric |