
€4,481.61/ pieceexcl. VAT
€5,422.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench Without Bar |
Wrench width | 100 mm |
Length | 450 mm |
Material | Beryllium-Copper |
Weight | 9250 g |
Model | Metric |