



€146.84/ pieceexcl. VAT
€177.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | T-Socket Wrench |
Wrench width | 11 mm |
Length | 150 mm |
Material | Beryllium-Copper |
Weight | 190 g |
Model | Metric |