
€205.67/ pieceexcl. VAT
€248.86incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Swivel Handle |
Wrench width | 230 mm |
Connection size | 1/2 in |
Length | 250 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 330 g |
Model | Metric |