
€323.72/ pieceexcl. VAT
€391.70incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Swivel Handle |
Connection size | 1/2 |
Low spark model | Yes |
Model | Inch |
Connection size | 0.5 in |
Length | 320 mm |