
€393.72/ pieceexcl. VAT
€476.40incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Strap Wrench |
Model | Metric |
Wrench width | 3 in |
Length | 300 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 800 g |