
€514.96/ pieceexcl. VAT
€623.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Valve Square Wrench |
Model | Metric |
Wrench width | 22 mm |
Type | Valve Square Wrench |
VDE tested | No |
Single wrench model | Yes |
Length | 400 mm |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 950 g |