
€243.76/ pieceexcl. VAT
€294.95incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Type | SPEEDER HANDLE |
Connection size | 1/2" |
Low spark model | Yes |
Connection size | 0.5 in |
Length | 390 mm |
Weight | 750 |
Weight | 750 g |