



€114.07/ pieceexcl. VAT
€138.02incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Spark plug socket |
Wrench width | 13/16 in |
Connection size | 1/2 in |
Length | 60 mm |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 160 g |
Model | Inch |
Wrench width | 0.81 in |
Wrench width (inch) | 13/16 |
Length | 2.36 in |