
€2,661.20/ pieceexcl. VAT
€3,220.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Socket Wrench Set |
Wrench width | 5/16-1.1/16 in |
Connection size | 1/2 in |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Model | Inch |