
€113.21/ pieceexcl. VAT
€136.98incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slip Joint Plier |
Low spark model | Yes |
Weight | 250 g |
Material | Beryllium-Copper |
Total length | 8 in |
Weight | 250 |