
€90.58/ pieceexcl. VAT
€109.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slip Joint Plier |
Low spark model | Yes |
Weight | 250 g |
Material | Aluminum bronze |
Total length | 8 in |
Weight | 250 |