
€518.03/ pieceexcl. VAT
€626.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Sliding T Handle |
Wrench width | 12 in |
Connection size | 1 in |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 2300 g |
Model | Inch |