
€181.38/ pieceexcl. VAT
€219.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Sliding T Handle |
Wrench width | 10 in |
Connection size | 1/4 in |
VDE tested | No |
Double hex insert | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 250 g |
Model | Inch |