EGAMASTER

EGAMASTER Sliding T-handle, non-sparking, connection size 3/4", length 18", Cu-Be

  • ERIKS:14761044
  • Manufacturer:8412783703818
Image 1
Save to list

€754.88/ pieceexcl. VAT

€913.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sliding T-Handle
Handle length
460 mm
Wrench width
0.75 in