EGAMASTER

EGAMASTER Sliding T-handle, non-sparking, connection size 1", length 12", Cu-Be

  • ERIKS:14761045
  • Manufacturer:8412783703825
Image 1
Save to list

€770.38/ pieceexcl. VAT

€932.16incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sliding T-Handle
Handle length
12 in
Wrench width
1 in