EGAMASTER

EGAMASTER Sliding T-handle, non-sparking, connection size 1/2", length 12", Cu-Be

  • ERIKS:14761042
  • Manufacturer:8412783703795
Image 1
Save to list

€330.90/ pieceexcl. VAT

€400.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sliding T Handle
Connection size
1/2
Low spark model
Yes
Weight
500 g
Material
Beryllium-Copper