EGAMASTER

EGAMASTER Sliding T-handle, non-sparking, connection size 1/2", length 10", Cu-Be

  • ERIKS:14761041
  • Manufacturer:8412783703788
Image 1
Save to list

€310.22/ pieceexcl. VAT

€375.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sliding T Handle
Connection size
1/2
Low spark model
Yes
Weight
400 g
Material
Beryllium-Copper