EGAMASTER

EGAMASTER Sliding T-handle, dimensions 400x190 mm, non-sparking, connection size 1", Cu-Be

  • ERIKS:14762661
  • Manufacturer:8412783737196
Image 1
Save to list

€1,186.43/ pieceexcl. VAT

€1,435.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sliding T-Handle
Handle length
400 mm
Wrench width
1 in