
€341.29/ pieceexcl. VAT
€412.96incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Sledge Hammer |
Weight | 4500 g |
Length | 900 mm |
Material | Aluminum bronze |