EGAMASTER

EGAMASTER Sledge hammer, total length 900 mm, head weight 2.5 kg, non-sparking, fiberglass handle, Cu-Be

  • ERIKS:14761101
  • Manufacturer:8412783705058
Image 1
Save to list

€433.20/ pieceexcl. VAT

€524.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sledge Hammer
Weight
2500 g
Length
900 mm
Non-rebound
No
Low spark model
Yes
Material
Beryllium-Copper
Antimagnetic
Yes