
€1,060.61/ pieceexcl. VAT
€1,283.34incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Sledge Hammer |
Weight | 15 lb |
Length | 840 mm |
Non-rebound | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Antimagnetic | Yes |