
€126.39/ pieceexcl. VAT
€152.93incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Sledge Hammer |
Weight | 3 lb |
Length | 380 mm |
Material | Aluminum bronze |