
€75.85/ pieceexcl. VAT
€91.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Sledge Hammer |
Weight | 500 g |
Length | 370 mm |
Material | Aluminum bronze |