EGAMASTER

EGAMASTER Sledge hammer, total length 370 mm, head weight 500 g, non-sparking, fiberglass handle, Al-Br

  • ERIKS:14760063
  • Manufacturer:8412783360288
Image 1
Save to list

€75.85/ pieceexcl. VAT

€91.78incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EGAMASTER
Series
Non Sparking
Type
Sledge Hammer
Weight
500 g
Length
370 mm
Material
Aluminum bronze