
€442.38/ pieceexcl. VAT
€535.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Sledge hammer |
Length | 840 mm |
Material stick | Fibreglass reinforced Plastics (GRP) |
Non-rebound | No |
Low spark model | Yes |
Material | Aluminum bronze |
Antimagnetic | No |