
€905.66/ pieceexcl. VAT
€1,095.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 88 mm |
Length | 600 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 5800 g |
Wrench size small | 3.46 in |
Wrench size small (inch) | 3.46 |
Wrench size large | 3.46 in |
Wrench size large (inch) | 3.46 |
Length | 23.62 in |