
€418.88/ pieceexcl. VAT
€506.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 75 mm |
Length | 600 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 3500 g |
Wrench size small | 2.95 in |
Wrench size small (inch) | 2.95 |
Wrench size large | 2.95 in |
Wrench size large (inch) | 2.95 |
Length | 23.62 in |