
€11.33/ pieceexcl. VAT
€13.71incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 5 mm |
Length | 75 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 30 g |
Wrench size small | 0.2 in |
Wrench size small (inch) | 0.2 |
Wrench size large | 0.2 in |
Wrench size large (inch) | 0.2 |
Length | 2.95 in |