
€135.85/ pieceexcl. VAT
€164.38incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 45 mm |
Length | 350 mm |
VDE tested | No |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 900 g |
Wrench size small | 1.77 in |
Wrench size small (inch) | 1.77 |
Wrench size large | 1.77 in |
Wrench size large (inch) | 1.77 |
Length | 13.78 in |