
€133.58/ pieceexcl. VAT
€161.63incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 37 mm |
Length | 310 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 490 g |
Wrench size small | 1.46 in |
Wrench size small (inch) | 1.46 |
Wrench size large | 1.46 in |
Wrench size large (inch) | 1.46 |
Length | 12.2 in |