
€106.43/ pieceexcl. VAT
€128.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non-Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 31 mm |
Length | 260 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 300 g |
Wrench size small | 1.22 in |
Wrench size small (inch) | 1.22 |
Wrench size large | 1.22 in |
Wrench size large (inch) | 1.22 |
Length | 10.24 in |