
€106.43/ pieceexcl. VAT
€128.78incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Single Ended Open Jaw Spanner |
Model | Inch |
Single wrench model | Yes |
Wrench width | 1.1/8 in |
Length | 255 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Weight | 420 g |
Wrench size small | 1.1/8 in |