
€330.18/ pieceexcl. VAT
€399.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Shovel |
Low spark model | Yes |
Width | 240 mm |
Length | 1350 mm |
Weight | 1500 g |
Material | Beryllium-Copper |
Material handle | Wood |
Blade width | 240 mm |