
€53.13/ pieceexcl. VAT
€64.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | 3619 |
Type | Shackle |
Material | Aluminum bronze |
Bow shackle | Yes |
Inner length | 250 mm |
With collar bolt | No |