
€21.60/ pieceexcl. VAT
€26.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | 3619 |
Type | Punch Head |
Material | Aluminum bronze |
Weight | 0.4 kg |
Bow diameter | 0.25 in |
With collar bolt | No |