
€85.51/ pieceexcl. VAT
€103.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Shackle |
Lifting capacity | 1200 kg |
Inner width | 30 mm |
Material | Beryllium-Copper |
Weight | 0.17 kg |
Lifting capacity | 1200 kg |
Max. load | 1200 |
Inner width opening | 60 mm |
Inner length | 40 mm |