
€666.27/ pieceexcl. VAT
€806.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set of 8 Double Offset Ring Wrenches |
Model | Inch |
Wrench width | 3/8-7/16, 1/2-9/16, 9/16-5/8, 5/8-3/4, 5/8-11/16, 3/4-13/16, 13/16-7/8, 15/16-1 in |
Type | Set of 8 Double Offset Ring Wrenches |
VDE tested | No |
Single wrench model | No |
Low spark model | Yes |
Material | Beryllium-Copper |