
€455.71/ pieceexcl. VAT
€551.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Set of 8 Double Offset Ring Wrenches |
Model | Metric |
Wrench width | 6-7, 8-9, 10-11, 12-13, 14-15, 16-17, 18-19, 20-22 mm |
Type | Set of 8 Double Offset Ring Wrenches |
VDE tested | No |
Single wrench model | No |
Low spark model | Yes |
Material | Beryllium-Copper |