



€167.24/ pieceexcl. VAT
€202.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Pneumatic Chisel |
Length | 175 mm |
Chisel width | 12 mm |
Blade shape | Cylindrical |
Diameter | 12 mm |
Weight | 170 g |
Material | Beryllium-Copper |
Shaft width | 10 mm |