
€62.27/ pieceexcl. VAT
€75.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torx |
Size (TX) | 25 |
Blade length | 108 mm |
Material | Beryllium-Copper |
Total length | 125 mm |
Blade material | Beryllium-Copper |
Weight | 103 |
Weight | 103 g |