
€33.97/ pieceexcl. VAT
€41.10incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Torx |
Size (TX) | 10 |
Blade length | 98 mm |
Material | Aluminum bronze |
Total length | 75 mm |
Blade material | Aluminum bronze |
Weight | 67 |
Weight | 67 g |