
€67.91/ pieceexcl. VAT
€82.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Tamper Torx |
Size (TX) | 40 |
Blade length | 120 mm |
Material | Aluminum bronze |
Total length | 200 mm |
Blade material | Aluminum bronze |
Weight | 160 |
Weight | 160 g |