
€78.94/ pieceexcl. VAT
€95.52incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | 7371 |
Type | Flat Bit Socket |
Connection size | 1/2 |
Blade width | 13 mm |
Blade thickness | 2 mm |
Connection size | 0.5 in |
Total length | 50 mm |
Diameter | 0.5 in |