
€62.27/ pieceexcl. VAT
€75.35incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Screwdriver |
Series | Non Sparking |
Type | Screwdriver |
Screwing system | Pozidriv |
Model | Metric |
Size | 4 |
Blade length | 112 mm |
Total length | 200 mm |
Low spark model | Yes |
Weight | 210 g |
Material | Beryllium-Copper |
Square drive/hexagon drive over the whole blade | No |
Blade material | Beryllium-Copper |