
€24.92/ pieceexcl. VAT
€30.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Screwdriver |
Series | Non Sparking |
Type | Screwdriver |
Screwing system | Phillips |
Size | 2 |
Blade length | 115 mm |
Total length | 125 mm |
Low spark model | Yes |
Weight | 100 g |
Material | Aluminum bronze |
Square drive/hexagon drive over the whole blade | No |
Blade material | Aluminum bronze |