
€27.16/ pieceexcl. VAT
€32.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Screwdriver |
Series | Non Sparking |
Type | Screwdriver |
Screwing system | Phillips |
Size | 1 |
Blade length | 105 mm |
Total length | 100 mm |
Low spark model | Yes |
Weight | 70 g |
Material | Beryllium-Copper |
Square drive/hexagon drive over the whole blade | No |
Blade material | Beryllium-Copper |