
€39.62/ pieceexcl. VAT
€47.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Slotted Screwdriver |
Blade width | 8 mm |
Blade length | 112 mm |
Total length | 200 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 165 g |
Blade material | Aluminum bronze |
Weight | 165 |
Model | Metric |
Size | 8 x 200 |