
€50.96/ pieceexcl. VAT
€61.66incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EGAMASTER |
Series | Non Sparking |
Type | Electrician Screwdriver |
Blade width | 5 mm |
Blade length | 75 mm |
Total length | 200 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 200 g |
Blade material | Aluminum bronze |
Weight | 200 |
Size | 5 |
Model | Metric |